Beli Saklar Listrik On Off di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Miyama Electric Toggle switch, ON-OFF, blueatribut:
- Insulation Resistance: DC.500V 100Ω or more
- Number of Poles: Single pole single throw
- Operation Mechanism: Mold flat lever
- Rating: AC.125V-6A
- Switch Type: ON-OFF
- Withstand Voltage: Between terminals: AC.1000V (1 minute) Between live and non-live parts: AC.1500V (1 minute)
- Miyama Electric Gray Push Button Switch ON-(OFF)SPSTatribut:
- Button Color: Gray
- Circuit: SPST(2P)
- Current Capacity: 0.3A. 125V. AC
- Insulation Resistance: DC.500V 100MΩ or more (MIN)
- Isolation Voltage: AC 1500V for 1 minute
- Part Number: SS-160-N
- Switch Type: ON-(OFF)
- KASUGA Rainproof Type On, OffDeskripsi:A push button switch for operating an electromagnetic switch. The rainproof type has a structure that is not harmfully affected by rainfall in the range of 60 ° from the vertical, and is used by attaching it to the surface of equipment or walls.General opening and closing* The applicable cable finish outer diameter is the size when the attached cable bushing is used.atribut:
- Material: Case: ABS resin (black) Cover: ABS resin (equivalent to 5Y7/1)
- Button Characters: ON, OFF
- Rating (A): C250V-5, C500V-1
- Width (mm): 126
- Height (mm): 41
- Length (mm): 52
- RS PRO RS Pro Toggle Switch DPDT (On) -Off-Onatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- RS PRO RS PRO Toggle Switch, DPDT, PCB, On-Off-OnDeskripsi:Contact configuration = DPDT Operating characteristics = On-Off-On Contact current rating = 5 A @ 250 V ac Mounting Type = PCB Termination Style = Solder IP protection rating = IP67 Actuator length = 18mm Actuator material = Brass Contact material = Silver mΩ Mechanical life = 50000Cycles IP67 Sealed Miniature Toggle Switch - RS Series. This fully sealed switch features a double shell case for increased mechanical strength and electrical insulation. This switch has two O-rings on the front that maintain a seal during actuation. The back of the switch is also fully sealed, providing complete protection from water splashes. The contacts are suitable for both low level switching (10mA 50mV → 10μA, min 5V dc) and power applications (3A @ 250V ac).atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- RS PRO Light Industrial Momentary On-Off Foot Switch (Saklar Pedal)Deskripsi:RS PRO Light Industrial Momentary On-Off Foot Switch - Thermoplastic Case Material, SPST-NONeed an easy-to-operate switch for use in hazardous environments? This momentary on-off switch from RS PRO is set to a normally open (NO) position, which means it turns on only when depressed and turns off when released. It's an air-operated footswitch, so it lets you position electrical circuits outside of moist areas where they might pose a safety risk and operate them from within the moist area. The switch has an Ingress Protection (IP) rating of IPX7, meaning it remains waterproof when submerged under a metre of water for 30 minutes.The switch is supplied with a guard cover to protect against accidental operation. It's suitable for use in light industrial environments such as print works, vehicle repair garages and commercial laundries.atribut:
- Case Material: Thermoplastic
- Colour: Black
- Contact Configuration: SPST-NO
- Dimensions (mm): 141x105x40
- Guard Cover: Yes
- Height (mm): 40
- IP Rating: IPX7
- Length (mm): 141
- Standards Met: 2014/35/EU, EN 60950
- Switch Environment: Light Industrial
- Switch Operation: Momentary On-Off
- Width (mm): 105
- RS PRO RS PRO Push Button Switch, (On)-Off, SPSTDeskripsi:RS Pro SPST Pushbutton SwitchesRS Pro black single pole single throw (SPST) pushbutton switches with momentary on/off latching action. It has an electrical rating of 250 V ac / 16 A, a nylon case and buttons, and silver-plated copper terminals. Panel cutout size: 15 mm diameter x 13 mm Features and Benefits Contact resistance: 30 MΩ Electrical life at full load: 10,000 cycles Withstand voltage: 1500 Vac (1 minute) Operating force: 50 gf Operating temperature range: -25 °C to 125 °C Applications Industrial machinery certified RoHS compliantatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Kraus & Naimer ON-OFF Selector Switch 60°Deskripsi:Kraus & Naimer ON OFF SWITCH 60 DEGKRAUS & NAIMER ON OFF SWITCH 60 DEG*Made in Austria*Tersedia untuk CA10-A200 dan bertegangan 20A* Menggunakan padlock* Menggunakan Kunci* Menggunakan EG Mounting
- Daytona On/Off Switch (Flat Face Type) (Aksesoris Elektrik Motor)atribut:
- Type: Flat face type Universal
- Length: 800mm (harness)
- Current: 8A
- Available Power: 100W
- RS PRO RS Pro toggle switch DPDT On-Off-Onatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- RS PRO Saklar Rocker DPST On-Off dengan Lampu Indikator (Saklar Goyang)Deskripsi:RS PRO Illuminated DPST, On-None-Off Rocker SwitchWhen you need a power switch that's easy to see, use this RS PRO product. It has a red actuator button that's illuminated, so it will stand out on your panel. The rocker design is highly tactile and comes ready labelled with universal on and off symbols, making it simple to use.This single throw switch is quick to install with moulded snap fittings and quick-connect tabs to minimise machine or appliance downtime. An expected mechanical lifespan of 50,000 cycles makes it a long-lasting switch for controls that are frequently used.This product has been thoroughly tested. It meets British Standard EN 61058 as a safe appliance switch and additionally meets both CE (European Conformity) and UL (Underwriters Laboratories) product safety standards, so it's suitable for use throughout Europe and the USA. Illuminated rocker switches are useful on computers, peripherals and medical instrumentation.atribut:
- AC Voltage Rating (V): 125, 250
- Actuator Color: Red
- Actuator Shape: Rectangular
- Contact Configuration: DPST
- Illuminated: Yes
- Mechanical life: 50000 Cycles
- Panel Cutout Height (mm): 28.2
- Panel Cutout Size (mm): 28.2x22.3
- Panel Cutout Width (mm): 22.3
- Switch Operation: On-Off
- contact Current Rating (A): 20
- KNITTER-SWITCH KNITTER-SWITCH Toggle Switch (On) -Off- (On) Single Pole Double Throw (SPDT)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- monotaro On/Off Switch Relay (12 VDC Only) (Relay On-Off)Deskripsi:"Anda dapat menggunakannya untuk komponen listrik berkapasitas besar. Dengan terminal yang mudah dihubungkan. Dengan memasang relai di dekat komponen listrik, kabel daya dapat dihubungkan ke baterai dengan jarak terpendek, dan penurunan tegangan dapat diminimalkan seminimal mungkin. Arus yang digunakan di sakelar hanya memerlukan arus kecil dengan mengaktifkan koil relai. Baik kabel kontrol plus maupun minus dapat digunakan. Tipe tahan tetesan sederhana.. Penggunaan eksklusif mobil DC12V.atribut:
- Consumption Electric Current (mA): 12V Approx. 150
- Rated Voltage (V): 12
- Available Power: MAX240W(12V/20A)
- RS PRO RS Pro Toggle switch SPDT (On) -Off- (On) Solder terminalatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- KNITTER-SWITCH KNITTER-SWITCH Toggle Switch On-Off-On Double Pole Double Throw (DPDT)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- KNITTER-SWITCH KNITTER-SWITCH Toggle Switch (On) -Off- (On) Double Pole Double Throw (DPDT)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- KNITTER-SWITCH KNITTER-SWITCH toggle switch (on) -off-on single pole double throw (SPDT)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga Saklar Listrik On Off Terbaru October 2026
| Miyama Electric Toggle switch, ON-OFF, blue | Rp85.900 |
| APPLETON ELECTRIC Sealed Switch On/Off | Rp6.499.900 |
| Miyama Electric Gray Push Button Switch ON-(OFF)SPST | Rp139.900 |
| APPLETON ELECTRIC Switch 1 Gang On/Off | Rp7.299.900 |
| KASUGA Rainproof Type On, Off | Rp489.900 |
| RS PRO RS Pro Toggle Switch DPDT (On) -Off-On | Rp619.900 |
| RS PRO RS PRO Toggle Switch, DPDT, PCB, On-Off-On | Rp579.900 |
| RS PRO Light Industrial Momentary On-Off Foot Switch (Saklar Pedal) | Rp3.499.900 |
| RS PRO RS PRO Push Button Switch, (On)-Off, SPST | Rp98.900 |
| Kraus & Naimer ON-OFF Selector Switch 60° | Rp319.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































SPST/n5P116527833-1.jpg)


%20-Off-On/36P115454114-1.jpg)

/n6P112221834-1.jpg)
-Off%2C%20SPST/4yP115393178-1.jpg)

%20(Aksesoris%20Elektrik%20Motor)/P102674684-1.jpg)

/otP112219893-1.jpg)
%20-Off-%20(On)%20Single%20Pole%20Double%20Throw%20(SPDT)/lkP116189776-1.jpg)
%20(Relay%20On-Off)/P102245923-1.jpg)
%20-Off-%20(On)%20Solder%20terminal/75P115454257-1.jpg)
/n9P116189837-1.jpg)
%20-Off-%20(On)%20Double%20Pole%20Double%20Throw%20(DPDT)/l2P116189758-1.jpg)
%20-off-on%20single%20pole%20double%20throw%20(SPDT)/mrP116189819-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)